Shop All LED Light Bulbs
Westinghouse
Bulb LED 29W 120-177V A23 Omni 5000K Day-Light E26 Med Bs, 6PK
Mfr # 5171020
Zoro # G608585173
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V - 277V
- Width 6.3"
- Height 6.3"
- Length 9.33"
- Light Bulb Dia. 2.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5171020
- Zoro # G608585173
- UPC # 30721417108
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 6.3" |
Height | 6.3" |
Length | 9.33" |
Light Bulb Dia. | 2.87" |
Details
Voltage | 120V - 277V |
Housing Material | Aluminum |
Bulb Primary Application | Approved Damp |
Light Color | Daylight |
Description
The Westinghouse Omnidirectional A23 Non-Dimmable LED is ideal for applications that require bright light sources, especially where the light bulb is visible. Perfect for use in commercial applications, barn lighting, and decorative outdoor lighting fixtures. Suitable for use in damp locations and for use in enclosed fixtures. This LED bulb lights up instantly and works on a voltage range of 120-277 volts. Can be used as a replacement for high lumen light bulbs including those operating on 277V building mains without a transformer or ballast.LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51710.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO PRO FLOUR WORK LIGHT 25' CORD (BYSL-676)
- ILC Replacement for Osram Sylvania Efr6423 replacement light bulb lamp (EFR6423 OSRAM SYLVANIA)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- WESTINGHOUSE -Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh (7501600)
- WESTINGHOUSE Bulb-250W Dbl-Ended Halo (04759)
- WESTINGHOUSE 43 watt T8 Linear LED Ballast Bypass Light Bulb, White (405100)
- WESTINGHOUSE Bulb LED 5W 120V A15 Omni 2700K Soft White E26 Med Base, 4PK (4513420)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- HUBBELL LIGHTING Hubbell LCAT22-35MLG-EDU Contemporary LED 2x2 Recessed Troffer, 30W, 3300L, 3500K, 0-10V Dim, DLC (LCAT22-35MLG-EDU)
- Westinghouse LED Light Bulbs