Shop All LED Light Bulbs
Westinghouse
Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK
Mfr # 5170020
Zoro # G308585176
original price:
$93.95
5% off
new price: $88.79
/pk 6, $14.80/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V - 277V
- Width 5.75"
- Bulb Primary Application Approved Damp
- Housing Material Aluminum
- Length 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5170020
- Zoro # G308585176
- UPC # 30721417009
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 5.75" |
Length | 8.5" |
Height | 5.75" |
Light Bulb Dia. | 2.64" |
Details
Voltage | 120V - 277V |
Bulb Primary Application | Approved Damp |
Housing Material | Aluminum |
Light Color | Daylight |
Description
The Westinghouse Omnidirectional A21 Non-Dimmable LED is ideal for applications that require bright light sources, especially where the light bulb is visible. Perfect for use in commercial applications, barn lighting, and decorative outdoor lighting fixtures. Suitable for use in damp locations and for use in enclosed fixtures. This LED bulb lights up instantly and works on a voltage range of 120-277 volts. Can be used as a replacement for high lumen light bulbs including those operating on 277V building mains without a transformer or ballast.LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51700.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Manifying Lamp with Camera, 2.25x, Black (26512-CAM)
- SATCO 3W LED MR16 LED 3000K 40' beam GU5.3 12V (S9552)
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (5017220)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- WESTINGHOUSE -Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh (7501600)
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 7W 120V 4000K Cool White Slim 3In White (5218000)
- WESTINGHOUSE 15 watt T8 Linear LED 35 Ballast Bypass Light Bulb (386000)
- FEIT ELECTRIC 60W LED A19 5000K 10PK (A80085010KLED10)
- Westinghouse LED Light Bulbs