Shop All LED Light Bulbs
Westinghouse
Bulb LED 1W 120V S11 Specia-Lighty 2700K Clear E26 Medium Base, 4PK
Mfr # 4511320
Zoro # G608585067
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 4.96"
- Light Bulb Dia. 1.3"
- Width 2.83"
- Housing Material Alum/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 4511320
- Zoro # G608585067
- UPC # 30721651137
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.96" |
Light Bulb Dia. | 1.3" |
Width | 2.83" |
Height | 5.55" |
Details
Voltage | 120V |
Housing Material | Alum/Plastic |
Light Color | Warm White |
Bulb Primary Application | Approved Damp |
Description
The Westinghouse Accent S11 Non-Dimmable LED is an energy-saving replacement for incandescent specialty S11 light bulbs. Perfect for use in string lights and curio cabinet lights, this LED bulb lights up instantly and produces soft white 2700K illumination. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED reduces energy costs up to 87% over the lifetime of the bulb, using only 1-watt of energy to produce the same light output as a standard 7.5-watt incandescent. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45113.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light 24V 2700K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-2700)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- ILC Replacement for Osram Sylvania HPL 575/120/x replacement light bulb lamp (HPL 575/120/X OSRAM SYLVANIA)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (5017220)
- WESTINGHOUSE Bulb Fld LED Dimmable 10W 120V PAR30 Srt Nk 3000K Bright White E26 Med Bs, 6PK (5180020)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 12W 120V 3000K Warm White 5-6In White (5239000)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 8W 120V R30 2700K Soft White GU24 Base, 6PK (3315920)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- Westinghouse LED Light Bulbs