Shop All LED Light Bulbs
Westinghouse
Bulb LED 1.5W 120V T7 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK
Mfr # 4511920
Zoro # G408584918
product price: $14.39
/pk 4, $3.60/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 5.47"
- Housing Material Alum/Plastic
- Length 3.62"
- Bulb Primary Application Approved Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4511920
- Zoro # G408584918
- UPC # 30721651199
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.47" |
Length | 3.62" |
Light Bulb Dia. | 0.87" |
Width | 2.12" |
Details
Voltage | 120V |
Housing Material | Alum/Plastic |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Description
Westinghouse 1-1/2-watt clear T7 LED light bulb is an ideal energy-efficient replacement for specialty incandescent light bulbs. This bulb lights up instantly and is ideal for use in signs and auto indicator applications. Rated for damp locations and can be used in enclosed fixtures such as outdoor-rated open landscape lights.This LED light bulb reduces energy costs up to 90% over the lifetime of the bulb compared to a 15-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45119.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA LB1850 500 Lumen Battery Operated LED Motion Security Flood Light, Wall Eave Mount Bronze (LB1850BZ)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- LITHONIA LIGHTING Lens (D15PUFF)
- RECYCLEPAK Battery Recycling Kit, 13x13x9In (SUPPLY-252)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 4W 3000K 14Inch Oil Rbd Brnz Fnsh (7501200)
- WESTINGHOUSE Bulb LED Dimmablemable 8W 120V A19 Filament 2700K Clear E26 Med Base, 6PK (5167220)
- WESTINGHOUSE Bulb-250W Dbl-Ended Halo (04759)
- WESTINGHOUSE -Light Picture LED Dcor Hinge Adjust 4W 3000K 14Inch Antq Brass Fnsh (7501300)
- WESTINGHOUSE Bulb LED 19W 120-277V A21 Omni 5000K Day-Light E26 Med Base, 6PK (5117020)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- ILC Replacement For LIGHT BULB LAMP, B3127CY60001 (B3127CY6-0001)
- Westinghouse LED Light Bulbs