Shop All LED Light Bulbs
Westinghouse
Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK
Mfr # 4511420
Zoro # G708585110
product price: $15.29
/pk 4, $3.82/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Material Alum/Plastic
- Bulb Primary Application Approved Damp
- Height 1.12"
- Light Bulb Dia. 1.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4511420
- Zoro # G708585110
- UPC # 30721651144
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 1.12" |
Light Bulb Dia. | 1.06" |
Length | 4.61" |
Width | 2.83" |
Details
Voltage | 120V |
Housing Material | Alum/Plastic |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Description
The Westinghouse Accent S11 Non-Dimmable LED is an energy-saving replacement for incandescent specialty S11 light bulbs. Perfect for use in string lights and curio cabinet lights, this LED bulb lights up instantly and produces soft white 2700K illumination. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED reduces energy costs up to 85% over the lifetime of the bulb, using only 1.5 watts of energy to produce the same light output as a standard 10-watt incandescent. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45114.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- WESTINGHOUSE Orson Led Lantern Orb (62046)
- ILC Replacement for Norman Lamps 620ps40p/cl-130v replacement light bulb lamp (620PS40P/CL-130V NORMAN LAMPS)
- WESTINGHOUSE Bulb LED 12W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK (5314020)
- WESTINGHOUSE Bulb LED Dimmablemble 3.5W 120V T10 Spc-Lighty FilaMount 2700K Clear E26 Med Bs, 4PK (4518520)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (4317220)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- Westinghouse LED Light Bulbs