Shop All LED Light Bulbs
Westinghouse
Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK
Mfr # 5228020
Zoro # G608585210
product price: $24.39
/pk 6, $4.07/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 5.12"
- Length 7.52"
- Light Bulb Dia. 2.39"
- Housing Material Alum/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5228020
- Zoro # G608585210
- UPC # 30721422805
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 5.12" |
Length | 7.52" |
Light Bulb Dia. | 2.39" |
Details
Voltage | 120V |
Housing Material | Alum/Plastic |
Light Color | Warm White |
Bulb Primary Application | Approved Damp |
Description
The Westinghouse 14W A19 Non-Dimmable LED Light Bulb is an energy-saving replacement with the look of traditional incandescent A19 bulbs. This medium base E26 LED bulb lights up instantly with bright white color temperature 3000K. Ideal for use in table and floor lamps, pendant lights, and decorative lighting that requires high lumen output in a small form factor. Rated for damp locations and can be used in enclosed fixtures such as outdoor-rated wall and post top lanterns. This A19 LED bulb lasts years longer than conventional 100-watt light bulbs and contains no harmful mercury, reducing environmental impact.Make the switch to long-lasting Westinghouse LEDs for significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52280.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- STREAMLIGHT Stinger Ds Tailcap Switch (75851)
- ILC Replacement For LIGHT BULB LAMP, 388 LEDG (388 LED-G)
- BOSTITCH Konnect Gooseneck Desk Lamp, White (KT-VLED1502-WHITE)
- WESTINGHOUSE Bulb LED Dimmable 9W 120V A15 Filament 3000K Clear E26 Meduim Base, 6PK (5279020)
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Green E26 Medium Base, 6PK (3314920)
- MIRACLE LED UnEdison LED Bug Light Pro-Pack 14W Replaces 100W+ Bulbs, Amber, Deters Insects, 18PK (801993)
- Westinghouse LED Light Bulbs