Shop All LED Light Bulbs
Westinghouse
Bulb LED 12W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK
Mfr # 5314020
Zoro # G608585029
product price: $63.85
/pk 6, $10.64/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Primary Application Approved Damp
- Housing Material Alum/Plastic
- Length 4.92"
- Height 3.34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5314020
- Zoro # G608585029
- UPC # 30721731402
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.92" |
Height | 3.34" |
Width | 3.34" |
Light Bulb Dia. | 2.36" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Housing Material | Alum/Plastic |
Light Color | Warm White |
Description
The Westinghouse Medium Base 3/9/12W Omni A19 3-Way LED Light Bulb is an energy-saving replacement designed to look like incandescent 3-way light bulbs. This LED bulb lights up instantly and provides three levels of light. Choose the lowest wattage for relaxing or one of the higher wattages for tasks and reading.This ENERGY STAR LED light bulb can reduce energy and operating costs up to 88 percent. Save up to $242.00 over the lifetime of the bulb compared to a 30/70/100 watt incandescent bulb when used on the highest wattage. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53140.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- MAXSA INNOVATIONS Solar-Powered Flood Light (40330-RS)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/850/LED)
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 12W 120V 3000K Warm White 5-6In White (5239000)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 7W 120V 4000K Cool White Slim 3In White (5218000)
- WESTINGHOUSE Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK (5170020)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- Westinghouse LED Light Bulbs