Shop All LED Light Bulbs
Westinghouse
Bulb LED 11W 120V A19 Omni 5000K Day-Light E26 Med Base, 6PK
Mfr # 4514120
Zoro # G908585156
product price: $29.85
/pk 6, $4.98/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 5.2"
- Bulb Primary Application Approved Damp
- Housing Material Plastic
- Length 7.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4514120
- Zoro # G908585156
- UPC # 30721651410
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 5.2" |
Height | 2.48" |
Length | 7.76" |
Light Bulb Dia. | 2.36" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Housing Material | Plastic |
Light Color | Daylight |
Description
The Westinghouse 11WOmni A19 5000K LED Non-Dimmable Light Bulb is an energy-saving replacement, designed to look like a traditional incandescent A19 light bulb. Perfect for use in table and floor lamps, ceiling fan lights and pendant lights, this bulb lights up instantly and produces crisp invigorating illumination. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED light bulb reduces energy costs up to 85% over the lifetime of the bulb compared to a 75-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45141.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V (S3825)
- LITHONIA LIGHTING LED Wraparound (BLWP4 60L ADP GZ10 LP840)
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 BLB BL)
- WESTINGHOUSE Bulb LED Dimmable 7W 120V G16.5 Glassobe 2700K Soft White E12 Candelabra, 4PK (4513120)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- WESTINGHOUSE 15 watt T8 Linear LED 50 Ballast Bypass Light Bulb (385400)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- ILC Replacement For SATCO S11450 (S11450)
- Westinghouse LED Light Bulbs