Shop All Vehicle Bulbs & Lenses
Westinghouse
Bulb Halogen T3 150W
Mfr # 0497400
Zoro # G8632947
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type RSC
- Watts 150
- Lumens 2600; 2100
- Max. Overall Bulb Length 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 0497400
- Zoro # G8632947
- UPC # 30721049743
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 3.07 in |
Light Center Length | 1.56 in |
Details
Bulb Shape | T3 |
Bulb Base Type | RSC |
Watts | 150 |
Lumens | 2600; 2100 |
Voltage | 120V |
Average Bulb Life | 2000 hr |
Color Temperature | 3000K |
Description
Double-ended halogen light bulbs produce a bright white light making them ideal for use in task or general purpose lighting. These double-ended halogen bulbs offer long life lasting up to 2000 hours. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 4 x Emergency Escape Safety Hammers w/Window Breaker, Seat Belt Cutter (T07021B)
- UWS Crossover Truck Tool Box, 66", EC10391 (EC10391)
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- CTA MANUFACTURING Oil Filter Wrench, Three Prong (2507)
- ILC Replacement for Military M6363/8-5as15 replacement light bulb lamp, 10PK (M6363/8-5AS15 MILITARY)
- ILC Replacement For SATURN ION YEAR 2007 BRAKE LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-HV13-5)
- LUMILEDS Ultinon LED (168WLED)
- RACE SPORT 8In Jeep Wrangler Jk Led Grille Light Bar Kit W/ 2 Single Row Light (RS2LJK)
- TYC Tail Light Assembly, 11-1282-02 (11-1282-02)
- GE LAMPS LED Type B U Lamp U6, T8, G13,4000 K (LED13BDT8/U6/840)
- ILC Replacement for American Optical 1048 replacement light bulb lamp, 2PK (1048 AMERICAN OPTICAL)
- Westinghouse Automotive Lighting