Shop All Halogen Light Bulbs
Westinghouse
Bulb Halogen T3 150W
Mfr # 0497400
Zoro # G806882487
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Light Appearance 3000
- Bulb Shape T3
- Wattage 150
- Lumens 2600; 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 0497400
- Zoro # G806882487
- UPC # 30721049743
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Light Appearance | 3000 |
Bulb Shape | T3 |
Wattage | 150 |
Lumens | 2600; 2100 |
Bulb Base Type | RSC |
Rated Hours | 2000 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- ILC Replacement For SATCO S11955 (S11955)
- ILC Replacement for PHILIPS PL-S/2P 7W/827 (PL-S/2P 7W/827 PHILIPS)
- ILC Replacement For SATCO S39394 (S39394)
- WESTINGHOUSE Bulb Halgn T4 40W (0487100)
- WESTINGHOUSE Rough Service 150 W T3 Utility Halogen Bulb 2 600 lm White (04784)
- WESTINGHOUSE Halgen Bulb Bw 100W 120V (04767)
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- WESTINGHOUSE Bulb Halogen 75W 2End T3 (04779)
- WESTINGHOUSE Lamp Halogen T-4 25 Watt (04721)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- Westinghouse Halogen Light Bulbs