Shop All Halogen Light Bulbs
Westinghouse
Bulb Halgn T4 40W
Mfr # 0485500
Zoro # G5506080
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 0485500
- Zoro # G5506080
- UPC # 30721048555
- Country of Origin China
- Category Halogen Light Bulbs
Description
JCD halogen light bulbs produce a bright white light making them ideal for use in task or accent lighting. These halogen light bulbs are compact in size and offer long life compared to incandescent light bulbs. G9 base JCD type halogen light bulbs have two loops on the base instead of straight pins. JCD type halogen light bulbs are line voltage (120-130 volt) bulbs that can be used in puck lights under-cabinet lights desk lamps display lighting accent and landscape lighting. These bulbs should not be touched with bare hands. The oil from skin can create hot spots on the glass that reduce the life of the bulb.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/841/XP/SS/ECO3)
- ILC Replacement for Ballast Bal1400actd (BAL1400ACTD BALLAST)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6761)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E12 (0624400)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- WESTINGHOUSE Bulb-Halgn150Wsnglende11 (04768)
- WESTINGHOUSE Bulb 75W T4 Halogn 12Vol (04739)
- WESTINGHOUSE Bulb T5 18W Xenon Wedge (0621500)
- WESTINGHOUSE Bulb 5W Mr-11 Halo 6V (04771)
- ILC Replacement for Philips 6433 replacement light bulb lamp (6433 PHILIPS)
- Westinghouse Halogen Light Bulbs