Shop All LED Light Bulbs
Westinghouse
Bulb Flood Outdoor LED 15W 120V PAR38 Green E26 Medium Base, 6PK
Mfr # 3314920
Zoro # G108585079
product price: $89.15
/pk 6, $14.86/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Material Plastic
- Height 9.53"
- Width 9.53"
- Length 14.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 3314920
- Zoro # G108585079
- UPC # 30721134197
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 9.53" |
Width | 9.53" |
Length | 14.3" |
Light Bulb Dia. | 4.8" |
Details
Voltage | 120V |
Housing Material | Plastic |
Light Color | Green |
Bulb Primary Application | Indoor/Outdoor |
Description
Westinghouse 15W PAR38 LED Outdoor Light Bulb is an ideal energy-saving replacement for halogen PAR38 light bulbs. It lights up a vibrant green color, ideal for holiday lighting, parties, home decor, and special events. This weatherproof reflector LED light bulb is suitable for enclosed fixtures and for use in wet locations such as outdoor-rated light fixtures.Reduce energy costs up to 85 percent and save up to $233.75 over the lifetime of the bulb compared to a 100-watt halogen bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 33149.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- HALO Par Reflector Cone, 5020 (5020P)
- ALBEO LED Wrap Fixture, Flat, 4ft. (LWS4NA04X8XXVQSMWHTE)
- ILB GOLD Incandescent Bulb, Replacement For Bausch & Lomb 31-31-15 (31-31-15)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- WESTINGHOUSE LED BULB ED28 DL CLR 45W (5242100)
- WESTINGHOUSE Bulb LED Dimmablemble 3.5W 120V T10 Spc-Lighty FilaMount 2700K Clear E26 Med Bs, 4PK (4518520)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- ILC Replacement For TCP LED13A2130K (WW-Q86K-9)
- Westinghouse LED Light Bulbs