Shop All LED Light Bulbs
Westinghouse
Bulb Flood LED Dimmablemable 8W 120V R30 2700K Soft White GU24 Base, 6PK
Mfr # 3315920
Zoro # G908585170
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Color Warm White
- Height 7.95"
- Length 11.9"
- Bulb Primary Application Approved Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 3315920
- Zoro # G908585170
- UPC # 30721131592
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 7.95" |
Length | 11.9" |
Width | 7.95" |
Light Bulb Dia. | 3.74" |
Details
Voltage | 120V |
Light Color | Warm White |
Bulb Primary Application | Approved Damp |
Housing Material | Plastic |
Description
The Westinghouse 8W R30 LED Dimmable Light Bulb is an ideal energy-saving replacement to incandescent light bulbs. This reflector bulb produces a soft white light ideal for use in track and recessed lighting. Suitable for damp locations such as outdoor rated light fixtures.This GU24 base LED light bulb reduces energy costs up to 88 percent over the lifetime of the bulb compared to a 65-watt incandescent bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 33159.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F26dtt/830/g24d-3 2-pin replacement light bulb lamp (F26DTT/830/G24D-3 2-PIN DAMAR)
- RADIONIC HI-TECH Power Cord, Compatible with UC Series (UC-PC)
- ILC Replacement for Chloride 19-1-7613 replacement light bulb lamp (19-1-7613 CHLORIDE)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 12W 120V 3000K Warm White 5-6In White (5239000)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 10W 120V Clear Temp Select 4In White (5235000)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- WESTINGHOUSE Bulb LED Dimmablemable 15W 120V A19 Omni 4000K Cool White E26 Med Base, 6PK (5075020)
- WESTINGHOUSE Bulb LED Dimmablemble 3.5W 120V T10 Spc-Lighty FilaMount 2700K Clear E26 Med Bs, 4PK (4518520)
- LUMAPRO Miniature LED Lamp, T3 1/4,120, BA9s (L10120MB-R)
- Westinghouse LED Light Bulbs