Shop All LED Light Bulbs
Westinghouse
Bulb Flood LED Dimmablemable 7W 120V PAR20 4000K Cool White E26 Med Base, 6PK
Mfr # 5000020
Zoro # G508585150
product price: $44.49
/pk 6, $7.42/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Color Cool White
- Length 8.11"
- Width 5.43"
- Housing Material Polycarbonate/Alumin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5000020
- Zoro # G508585150
- UPC # 30721400001
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 8.11" |
Width | 5.43" |
Light Bulb Dia. | 2.48" |
Height | 5.43" |
Details
Voltage | 120V |
Light Color | Cool White |
Housing Material | Polycarbonate/Alumin |
Bulb Primary Application | Approved Damp |
Description
The Westinghouse 7W PAR20 LED Dimmable Light Bulb is an ideal energy-saving alternative to halogen PAR20 light bulbs. This reflector bulb produces a cool white light ideal for use in track and recessed lighting. Suitable for enclosed fixtures and damp locations such as outdoor-rated light fixtures.This LED light bulb can reduce energy costs up to 86 percent. Save up to $118.25 over the lifetime of the bulb compared to a 50-watt halogen bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50000.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ILC Replacement for Waters 2424 Elsd Halogen replacement light bulb lamp (2424 ELSD HALOGEN WATERS)
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- KEYSTONE HID LED Lamp, KT-LED130HID-V-EX39-850-S (KT-LED130HID-V-EX39-850-S)
- WESTINGHOUSE Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5132120)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 7W 120V 4000K Cool White Slim 3In White (5218000)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- WESTINGHOUSE Bulb LED 11W 120V A19 Omni 5000K Day-Light E26 Med Base, 6PK (4514120)
- WESTINGHOUSE Bulb Fld LED Dimmable 10W 120V PAR30 Srt Nk 3000K Bright White E26 Med Bs, 6PK (5180020)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- Westinghouse LED Light Bulbs