Shop All LED Light Bulbs
Westinghouse
Bulb Flood LED Dimmablemable 15W 120V PAR38 5000K Day-Light E26 Med Base, 6PK
Mfr # 5007120
Zoro # G408585168
product price: $48.35
/pk 6, $8.06/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Material Polycarbonate/Alumin
- Light Color Daylight
- Height 10.6"
- Bulb Primary Application Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5007120
- Zoro # G408585168
- UPC # 30721400711
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 10.6" |
Light Bulb Dia. | 4.76" |
Width | 10.6" |
Length | 15.8" |
Details
Voltage | 120V |
Housing Material | Polycarbonate/Alumin |
Light Color | Daylight |
Bulb Primary Application | Indoor/Outdoor |
Description
The Westinghouse Indoor/Outdoor PAR38 Dimmable ENERGY STAR LED Light Bulb is an ideal energy-saving alternative to halogen PAR38 light bulbs. This reflector bulb is durable to ensure long-lasting performance, and lightweight to prevent unsightly drooping of outdoor security lights. This dimmable LED is also ideal for use in indoor track and recessed lighting. Suitable for enclosed fixtures and wet locations such as outdoor-rated light fixtures, it provides daylight 5000K illumination with ample beam spread. This ENERGY STAR LED light bulb reduces energy costs up to 83 percent over the lifetime of the bulb, compared to a 90-watt halogen bulb. Free of harmful mercury, LEDs are a great choice for your replacement needs.Make the switch to long-lasting Westinghouse LEDs for Significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50071.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK 5 Gal Mixed Lamp Recycling Pail (SUPPLY-068-SWS)
- STREAMLIGHT Industrial Penlight, LED, Red (65035)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 16-Pack (LR23784-16PK)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. GT2U MV (L2GT82 A12 WWGR)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 3000K Bright White E26 Med Base, 6PK (5221020)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 10W 120V Clear Temp Select 4In White (5235000)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5133120)
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/840/ND EX39 BB 6/2)
- Westinghouse LED Light Bulbs