Shop All Incandescent Light Bulbs
Westinghouse
Bulb A-23 200W Clear
Mfr # 0397200
Zoro # G007048774
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Base Type E26 Medium
- Lumens 3850 lm
- Voltage 120V
- Average Bulb Life 0.6 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 0397200
- Zoro # G007048774
- UPC # 30721039720
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A23 |
Bulb Base Type | E26 Medium |
Lumens | 3850 lm |
Voltage | 120V |
Average Bulb Life | 0.6 years |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000556 replacement light bulb lamp (1000556 USHIO)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUE3)
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- ILC Replacement for CEC Industries 10c7dc-120v replacement light bulb lamp, 10PK (10C7DC-120V CEC INDUSTRIES)
- WESTINGHOUSE 25 W A15 Appliance Incandescent Bulb E26 (Medium) White (0400600)
- WESTINGHOUSE 40 W A15 Specialty Incandescent Bulb E26 (Medium) White (04002)
- WESTINGHOUSE Bulb 25T8Dc (03717)
- WESTINGHOUSE Bulb T7 15Watt Clear (03720)
- WESTINGHOUSE Bulb Tube 40W T8 2700K (03719)
- WESTINGHOUSE Bulb R38 100W Amber (04411)
- ILC Replacement for EIKO 41346 (41346 EIKO)
- Westinghouse Incandescent Light Bulbs