Shop All Ceiling Fans
Westinghouse
Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED
Mfr # 7233400
Zoro # G300433710
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 18.78 in
- Blade Material ABS
- Fan Blade Color Shaded Dark Cherry
- Number of Blades 5
- Blade Pitch 13°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7233400
- Zoro # G300433710
- UPC # 24034723346
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 18.78 in |
Length | 34.76 in |
Width | 52 in |
Height | 12.83 in |
Depth | 52 in |
Fan Dia. | 52 in |
Details
Blade Material | ABS |
Fan Blade Color | Shaded Dark Cherry |
Number of Blades | 5 |
Blade Pitch | 13° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor/Outdoor |
Max. Amps | 0.46 A |
Mount Type | Down Rod Only |
High CFM | 4521.6 cfm |
Includes | (3) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps |
Description
An outstanding design for patios, verandahs, or as a gazebo ceiling fan, the Westinghouse Brentford 52-inch indoor/outdoor ceiling fan adds inviting breezes. The distinctive aged walnut finish, weatherproof reversible dark cherry and walnut finish blades add rustic charm to any outdoor space. The clear seeded glass lantern features LED light bulbs that provide energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72334.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. (ARD14TZ)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH01601)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72364)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- Westinghouse Ceiling Fans & Accessories