Shop All Chandeliers
Westinghouse
Barnwell LED 5-Light Chandelier, Dimmable, 6.5W, Textured Iron, Barnwood Finish, Clear Hammered Glass
Mfr # 6133100
Zoro # G510638851
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Finish Textured Iron and Barnwood
- Standards UL/CUL Listed
- Diameter 23.5 in
- Width 11.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6133100
- Zoro # G510638851
- UPC # 24034613319
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 23.5 in |
Width | 11.02 in |
Length | 24.41 in |
Details
Item | Chandelier |
Lamp Type | A19 |
Finish | Textured Iron and Barnwood |
Standards | UL/CUL Listed |
Housing Material | Glass |
Voltage | 120V |
Material | Steel |
Includes | Mounting Hardware, (5) Medium (E26) Base Lamps, 6.5 Watt A19 Filament LED |
Indoor/Outdoor | Indoor |
Slope Angle | 60 Degrees |
Lamp Base | E26 (Medium) |
Shade Material | Clear Hammered Glass |
Description
Whether you want to enhance your dining room, living room, or entryway, the Westinghouse Barnwell five-light chandelier is the perfect choice. It combines timeless design with modern functionality, making it a must-have for those who appreciate style and quality. This chandelier, upgraded to include energy-saving filament LED light bulbs, will transform your space with captivating beauty and energy-saving brightness. UL/CUL listed for safety.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Tub Clear T8 Inter Bs 25W (BP25T8N)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- ILC Replacement for LIGHT BULB / LAMP F18TBX/827/2P (F18TBX/827/2P LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- Westinghouse Chandeliers