Shop All Ceiling Fans
Westinghouse
Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit
Mfr # 7220500
Zoro # G700433655
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material PLYWOOD
- Fan Blade Finish BARNWOOD
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7220500
- Zoro # G700433655
- UPC # 24034722059
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 21.26" |
Details
Blade Material | PLYWOOD |
Fan Blade Finish | BARNWOOD |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 11.5" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | BARNETT |
Number of Lights | 3 |
High CFM | 4143.62 |
RPM | 69 |
Indoor/Outdoor | INDOOR |
Max. Ambient Temp. | 2700 K |
Air Flow | 2947 |
Description
This Westinghouse 48-inch Barnett ceiling fan makes a statement in vintage and rustic style interiors. The rustic barnwood finish is complimented by the earth tones of the reclaimed hickory and pewter ash finish reversible blades. Cage shade light kit with retro-shape LED bulbs enhances the vintage appeal. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72205.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Air Mover Adapter For 641764 (641762)
- DAYTON Corrosion Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 2875 CFM (1ZCN7)
- HONEYWELL Sv9602P4816 24V 3/4" X 3/4" (SV9602P481)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 2090W, 2" W x 20' L (BS0201200L)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72364)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- WESTINGHOUSE Alta Vista 52" 3-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7225700)
- MAXIM LIGHTING Tanker 52 Black Outdoor LED Fan (88806BK)
- Westinghouse Ceiling Fans