Shop All Ceiling Fans
Westinghouse
Alta Vista 52" 3-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7225700
Zoro # G900433721
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13.7 in
- Blade Material Plywood
- Number of Blades 3
- Blade Pitch 12°
- Reversible Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7225700
- Zoro # G900433721
- UPC # 24034722578
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13.7 in |
Height | 8.66 in |
Length | 24.21 in |
Depth | 52 in |
Fan Dia. | 52 in |
Width | 52 in |
Details
Blade Material | Plywood |
Number of Blades | 3 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | 4 |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Down Rod Only |
High CFM | 4788.53 cfm |
Includes | 16 Watt Integrated LED |
Blade Finish | Graphite |
Max. Amps | 0.5 A |
Description
This Westinghouse 52-inch Alta Vista modern ceiling fan with light and remote control offers modern style and energy-efficient performance. The brushed nickel ceiling fan finish blends with any color, and the opal frosted glass produces beautiful illumination. This fan provides year-round comfort in large rooms.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72257.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72257.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500B3B6)
- HESSAIRE Replacement Pump for MC26A Mobile Cooler Model (6026050)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- GOODMAN 10197204S Front Cover Kits (10197204S)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- WESTINGHOUSE Petite 30" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7230800)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- HUNTER Decorative Ceiling Fan, Low Pro, 48" Blade Dia., 1 Phase, 120 (52062)
- Westinghouse Ceiling Fans