Shop All Ceiling Fans
Westinghouse
Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED
Mfr # 7205900
Zoro # G300433703
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PLYWOOD
- Fan Blade Finish MATTE BLACK
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7205900
- Zoro # G300433703
- UPC # 24034720598
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 13.7" |
Details
Blade Material | PLYWOOD |
Fan Blade Finish | MATTE BLACK |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | ALTA VISTA |
Number of Lights | 1 |
High CFM | 4788.53 |
RPM | 73 |
Max. Ambient Temp. | 3000 K |
Indoor/Outdoor | INDOOR |
Max. Amps | 0.52 A |
Air Flow | 3334 |
Description
This Westinghouse 52-inch Alta Vista modern ceiling fan with light and remote control offers modern style and energy-efficient performance. The matte black ceiling fan finish will complement rooms of any color, and the opal frosted glass illuminates beautifully. This fan provides year-round comfort in large rooms.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72059.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72059.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (20202.12 4PK)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- FRIEDRICH Kuhl® Mount Kit, 2-1/2 in. Depth, Metal/Plastic (KWIKLB)
- RHEEM Sp13846A 120V Gas Control (SP13846A)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72364)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- WESTINGHOUSE Comet 52" 5-Blade Pewter Indoor Ceiling Fan w/Dimmable LED Light (7234100)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51460-40)
- Westinghouse Ceiling Fans