Shop All Ceiling Fans
Westinghouse
Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit
Mfr # 7209000
Zoro # G400433740
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13.19 in
- Blade Material Plywood
- Fan Blade Color Beech
- Number of Blades 3
- Blade Pitch 13°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7209000
- Zoro # G400433740
- UPC # 24034720901
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13.19 in |
Width | 52 in |
Fan Dia. | 52 in |
Length | 23.43 in |
Height | 10.04 in |
Depth | 52 in |
Details
Blade Material | Plywood |
Fan Blade Color | Beech |
Number of Blades | 3 |
Blade Pitch | 13° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Mount Type | Down Rod Only |
Includes | (2) Medium (E26) Base, 8 Watt T7 LED Lamps |
High CFM | 3576.45 cfm |
Description
This Westinghouse 52-inch Alloy LED ceiling fan offers simplistic, contemporary style and delivers energy-efficient performance. This fan's light kit features LED light bulbs that provide energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans.
The brushed nickel finish adds a classic touch to the fan, and the opal frosted glass produces beautiful illumination. Three complementary beech and wengue blades give you attractive options to match your decor. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72090.
The brushed nickel finish adds a classic touch to the fan, and the opal frosted glass produces beautiful illumination. Three complementary beech and wengue blades give you attractive options to match your decor. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72090.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VED140U2909.5G)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170ESNN21163T)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- WESTINGHOUSE BLADEARM FAN WHT 52"" PK5 (77406)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- Westinghouse Ceiling Fans & Accessories