Shop All Ceiling Fans
Westinghouse
Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit
Mfr # 7205300
Zoro # G800433678
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13.19 in
- Blade Material Plywood
- Number of Blades 3
- Blade Pitch 13°
- Reversible Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7205300
- Zoro # G800433678
- UPC # 24034720536
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13.19 in |
Width | 52 in |
Length | 23.43 in |
Fan Dia. | 52 in |
Depth | 52 in |
Height | 10.04 in |
Details
Blade Material | Plywood |
Number of Blades | 3 |
Blade Pitch | 13° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Blade Finish | Black |
High CFM | 3576.45 cfm |
Includes | (2) Medium (E26) Base, 8 Watt T7 LED Lamps |
Max. Amps | 0.51 A |
Mount Type | Down Rod Only |
Description
This Westinghouse 52-inch Alloy LED ceiling fan offers simplistic, contemporary style and delivers energy-efficient performance. This fan's light kit features LED light bulbs that provide energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans.
The gun metal finish adds a glamorous touch to the fan, and the opal frosted glass produces beautiful illumination. Three complementary black and applewood blades give you attractive options to match your decor. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72053.
The gun metal finish adds a glamorous touch to the fan, and the opal frosted glass produces beautiful illumination. Three complementary black and applewood blades give you attractive options to match your decor. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72053.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 20x30x1 Key Pleat - MERV 8 (6 Pack) (20x30x1x1 KP (6 Pack))
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1 Pipe (T-4100-1)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- Westinghouse Ceiling Fans & Accessories