Shop All Ceiling Fans
Westinghouse
Alloy II 52-Inch Indoor Ceiling Fan w/LED Light Kit
Mfr # 7205100
Zoro # G500433695
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 13.58 in
- Blade Material Plywood
- Fan Blade Color Rosewood
- Number of Blades 6
- Blade Pitch 10°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7205100
- Zoro # G500433695
- UPC # 24034720512
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 13.58 in |
Width | 52 in |
Length | 23.43 in |
Fan Dia. | 52 in |
Height | 10.63 in |
Depth | 52 in |
Details
Blade Material | Plywood |
Fan Blade Color | Rosewood |
Number of Blades | 6 |
Blade Pitch | 10° |
Reversible | Reversible |
Number of Speeds | 3 |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Includes | (2) Medium (E26) Base, 8 Watt T7 LED Lamps |
Max. Amps | 0.5 A |
Mount Type | Down Rod Only |
High CFM | 4584.49 cfm |
Description
This Westinghouse 52-inch Alloy II ceiling fan offers minimalist, modern style and delivers exceptional energy efficiency. This fan's light kit features LED light bulbs that provide energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans.
The brushed nickel finish and opal frosted glass add a crisp, clean touch to this ceiling fan. The six complementary rosewood and light maple blades give you options to match to your decor. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72051.
The brushed nickel finish and opal frosted glass add a crisp, clean touch to this ceiling fan. The six complementary rosewood and light maple blades give you options to match to your decor. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72051.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ5)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00012)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 1 gal (SC-FCC-1)
- B & K AAF Flanders EZ Flow II 14 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011420)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit Silver (7788200)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- PROGRESS LIGHTING Air Pro, 52", Ceiling Fan (P2501-15)
- Westinghouse Ceiling Fans