Shop All Ceiling Fans
Westinghouse
Alloy 42" 3-Blade Nickel Indoor Ceiling Fan w/LED Light Fixture
Mfr # 7221600
Zoro # G300433666
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish BRUSHED NICKEL
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7221600
- Zoro # G300433666
- UPC # 24034722165
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 11.75" |
Details
Blade Material | MDF |
Fan Blade Finish | BRUSHED NICKEL |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 13" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | ALLOY |
Number of Lights | 2 |
Indoor/Outdoor | INDOOR |
Air Flow | 2176 |
High CFM | 2897.13 |
RPM | 100 |
Max. Ambient Temp. | 3000 K |
Description
The Westinghouse Alloy ceiling fan with light combines clean casual style with high-quality performance. This low profile ceiling fan includes an integrated LED light kit providing long-lasting illumination with energy and cost saving benefits. Features a sleek, contemporary color combination of brushed nickel, beech and wengue. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72216.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 42 In Dia (4DFU6)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2025-8)
- THERMOSOFT Electric Floor Heating Mat, 5 ft. L (WW5-120)
- DAYTON Blower Wheel (VTSYT99LWG)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217200)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- CRAFTMADE 52" Ceiling Fan with Blades (RET52FB5)
- Westinghouse Ceiling Fans & Accessories