Shop All Ceiling Fans
Westinghouse
Alloy 42" 3-Blade Gun Metal Indoor Ceiling Fan w/LED Light Fixture
Mfr # 7221500
Zoro # G900433684
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish GUN METAL
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7221500
- Zoro # G900433684
- UPC # 24034722158
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 11.75" |
Details
Blade Material | MDF |
Fan Blade Finish | GUN METAL |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 13" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | ALLOY |
Number of Lights | 2 |
High CFM | 2897.13 |
Indoor/Outdoor | INDOOR |
RPM | 100 |
Max. Ambient Temp. | 3000 K |
Air Flow | 2176 |
Description
The Westinghouse Alloy ceiling fan combines clean casual style with high-quality performance. This low profile ceiling fan includes an integrated LED light kit providing long-lasting illumination with energy and cost saving benefits. Features a striking, contemporary color combination of gun metal, black and graphite. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72215.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 2400 CFM, 115V (604139)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- SUPCO Access Fitting, SF9603 (SF9603)
- DAYTON Light Grade Steel Wheel, 7/8 In (202-09-3227-5)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Petite 30" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7230800)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- WESTINGHOUSE CEILING FAN WHITE 42"" (72273)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- Westinghouse Ceiling Fans