Shop All Ceiling Fans
Westinghouse
Alloy 42" 3-Blade Bronze Indoor Ceiling Fan w/LED Light Fixture
Mfr # 7222500
Zoro # G200433674
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish OIL RUBBED BRONZE
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7222500
- Zoro # G200433674
- UPC # 24034722257
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 11.75" |
Details
Blade Material | MDF |
Fan Blade Finish | OIL RUBBED BRONZE |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 13" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | ALLOY |
Number of Lights | 2 |
Max. Ambient Temp. | 3000 K |
Indoor/Outdoor | INDOOR |
RPM | 100 |
Air Flow | 2176 |
High CFM | 2897.13 |
Description
The Westinghouse Alloy ceiling fan with light combines clean casual style with high-quality performance. This low profile ceiling fan includes an integrated LED light kit providing long-lasting illumination with energy and cost saving benefits. Features a rich, contemporary color combination of oil rubbed bronze, walnut and family oak. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72225.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ2)
- LAU Small Fixed Hub Fan Blade, 12" Dia., 25° Pitch, CW, 5/16" Bore, 2" Blade Depth, 5 Blade (1225CWB)
- ACCUMULAIR Pleated Air Filter, 19" x 21.5" x 1", 4 Pack (FI19X21.5A_4)
- AIR HANDLER 20x30x2 Synthetic Pleated Air Filter, MERV 10 (4YUY7)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8397REMO-CH 52 in. Monothan Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8397REMO/CH)
- Westinghouse Ceiling Fans & Accessories