8W 120V LED 4In Dim Recessd Downlight Warm White 2700K
Mfr # 4104300
Zoro # G6840864
Key Features
- Voltage - Recessed Down Light 120 V
- Height 3.5"
- CRI 80
- Color Temperature 2700 K
- Watts 8 W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4104300
- Zoro # G6840864
- UPC # 30721410437
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 3.5" |
Diameter | 5.04" |
Details
Voltage - Recessed Down Light | 120 V |
CRI | 80 |
Color Temperature | 2700 K |
Watts | 8 W |
Dimmable | Yes |
Lumens | 650 |
Finish | FROST |
Light Color | WARM WHITE |
Housing Material | ALUM/PLASTIC |
Rated Life | 50000 |
Lamp Shape | Downlight Retrofit |
Damp Approved | Yes |
Lamp Base | E26 (Medium) |
Description
Westinghouse 8W Dimmable 4 in. Recessed 2700K LED Downlight with Medium Base Socket Adapter is a quick, easy and energy-efficient upgrade for your recessed lighting. Simply replace your bulb in 4 in. standard recessed housings with this efficient LED downlight. There are no visible screws or hardware and the white pre-attached trim creates a seamless look. This durable LED offers long-term use, dependability and is suitable for damp locations. Perfect for kitchens, family rooms, offices, retail settings or anywhere recessed lighting is used.
This Recessed LED Downlight reduces energy costs up to 88% over the lifetime of the bulb compared to a 65-watt incandescent. It works with existing IC and Non-IC recessed cans that use medium base sockets. Free of harmful mercury, LEDs are a great choice for your replacement needs.
Switching to Westinghouse LEDs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 41043.
- •Easily upgrade your recessed lighting with Recessed LED Downlights
- •65-watt equivalent using only 8-watts, medium base socket adapter, frost finish
- •50,000 average rated hours
- •Brightness 650 lumens, warm white light 2700K, compatible with most dimmers, IC rated
- •Ideal for use in kitchens, family rooms, offices, retail settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Lu150/55/eco/nc replacement light bulb lamp (LU150/55/ECO/NC GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Daylight 60 Watt Equivalence, 4PK (A1960CL950CAFL4)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- ILC Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp (JCR12V-100W/H10 LIGHT BULB / LAMP)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- WESTINGHOUSE 14W 120V LED 5In Dim Recessd Downlight Warm White 2700K (4104000)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- HALO Hlb6 Led (HLB6099FS1EMWR)
- Westinghouse Recessed Light Housing