7W 120V LED 4In Dim Direct Wire Recessd Downlight Warm White 2700K
Mfr # 5086000
Zoro # G6840907
Key Features
- Voltage - Recessed Down Light 120 V
- Height 3.15"
- Dimmable Yes
- Light Color WARM WHITE
- Watts 7 W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5086000
- Zoro # G6840907
- UPC # 30721508608
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 3.15" |
Diameter | 5.71" |
Details
Voltage - Recessed Down Light | 120 V |
Dimmable | Yes |
Light Color | WARM WHITE |
Watts | 7 W |
CRI | 90 |
Lumens | 450 |
Finish | WHITE |
Rated Life | 40000 |
Housing Material | POLYCARBONATE |
Color Temperature | 2700 K |
Wet Approved | Yes |
Lamp Shape | Downlight Retrofit |
Description
The Westinghouse 7W Dimmable 4 in. Direct Wire Recessed 2700K LED Downlight includes an integrated junction box and push-in wire connectors that allow for direct wire installation. Ideal for new construction, this one piece, recessed downlight is a quick and easy alternative to a recessed can, trim and light bulb.
Perfect for kitchens, bathrooms, family rooms, offices, retail settings or anywhere recessed lighting is used. There are no visible screws or hardware, and convenient clips ensure a flush fit with ceilings, while pre-attached white trim creates a seamless look. This downlight works in IC and Non-IC applications, and is suitable for wet locations.
This LED reduces energy costs up to 84 percent over its lifetime compared to a 45-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs. Can be used to comply with the 2019 Title 24, Part 6 high efficacy light source requirements in the state of California.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50860.
- •Direct wire LED recessed downlight features a glare-free, impact-resistant polycarbonate lens with a frost finish
- •Energy-efficient 45-watt equivalent uses only 7-watts, durable and dependable LED offers long-term use
- •Can be used to comply with the 2019 Title 24, Part 6 high efficacy light source requirements in the state of California
- •Brightness 450 lumens, warm white light 2700K, 90 CRI, compatible with most dimmers
- •Perfect for new construction, low-profile is ideal for shallow installations, IC rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 4200L, 35K, 0-10V, 1X4 (14FP4235C)
- ILC Replacement for BUHL QLV-1 (QLV-1 BUHL)
- ILC Replacement for Hybec Hy40w/dc replacement light bulb lamp (HY40W/DC HYBEC)
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- WESTINGHOUSE 14W 120V LED 5In Dim Recessd Downlight Warm White 2700K (4104000)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- PROGRESS LIGHTING 5" Incandescent Remodel Shallow IC/Non-IC Air-Tight Housing (P1841-ICAT)
- Westinghouse Recessed Light Housing