7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K
Mfr # 6323300
Zoro # G6840916
Key Features
- Color Temperature 4000 K
- Rated Life 50000
- Height 1.25"
- Housing Finish WHITE
- Dia. (In.) 7.5"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6323300
- Zoro # G6840916
- UPC # 24034632327
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 1.25" |
Dia. (In.) | 7.5" |
Shade Diameter | 5-1/2 in |
Details
Color Temperature | 4000 K |
Rated Life | 50000 |
Housing Finish | WHITE |
Lumens | 1050 |
Watts | 15 W |
Lamp Type | INTEGRATED LED |
Voltage | 120 V |
Housing Material | STEEL/POLYCARBONATE |
CRI | 80 |
Lamp Included | Yes |
Wet Approved | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Shade | Frosted Acrylic |
Number of Lights | 1 |
Style | Traditional |
Dimmable | Yes |
Color Designation | Cool White |
Description
The Westinghouse indoor/outdoor LED surface mount ceiling fixture is an energy-efficient solution for lighting in wet locations. This all-in-one light can be used as an alternative to any recessed lighting application, especially in new construction and remodels. Easily add energy-saving LED lighting in your shower, bathroom, or anywhere you would use recessed lighting. Generously sized with a 7-3/8 in. diameter, this white finish fixture features an impact-resistant frosted lens that diffuses light beautifully.
Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63233.
- •ENERGY STAR LED surface mount light fixture provides a quick and easy alternative to recessed lighting, white finish, frosted lens
- •Dimmable energy efficient LED provides exceptional brightness of 1050 lumens using only 15 watts of energy
- •Long-lasting performance with no bulbs to replace, 4000K, Color Rendering Index of 80
- •Wet rated with impact-resistant lens perfect for showers and bathrooms
- •Low profile small size, 1-3/8 in. x 7-3/8 in. (H x D), ETL/CETL listed, five-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- ILC Replacement for Light Bulb / Lamp 1000 replacement light bulb lamp (1000 LIGHT BULB / LAMP)
- NUVO Blink Pro 13W 9 in. LED Fixture - CCT Selectable - Round Shape: White Finish - 120V (62/1720)
- ILC Replacement for Philips 65br/fl60 120-130v replacement light bulb lamp (65BR/FL60 120-130V PHILIPS)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- VAXCEL Chatham Dualux 7in Outdoor Light Bronze (T0326)
- Westinghouse Outdoor Flushmount Lights