7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 3000K
Mfr # 6322900
Zoro # G6840645
Key Features
- Lamp Type INTEGRATED LED
- CRI 80
- Lumens 1050
- Height 1.25"
- Lamp Included Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6322900
- Zoro # G6840645
- UPC # 24034632297
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 1.25" |
Dia. (In.) | 7.5" |
Shade Diameter | 5-1/2 in |
Details
Lamp Type | INTEGRATED LED |
CRI | 80 |
Lumens | 1050 |
Lamp Included | Yes |
Rated Life | 50000 |
Housing Material | STEEL/POLYCARBONATE |
Housing Finish | WHITE |
Voltage | 120 V |
Watts | 15 W |
Color Temperature | 3000 K |
Indoor/Outdoor | Indoor/Outdoor |
Dimmable | Yes |
Wet Approved | Yes |
Shade | Frosted Acrylic |
Color Designation | Warm White |
Style | Traditional |
Number of Lights | 1 |
Description
The Westinghouse indoor/outdoor LED surface mount ceiling fixture is an energy-efficient solution for lighting in wet locations. This all-in-one light can be used as an alternative to any recessed lighting application, especially in new construction and remodels. Easily add energy-saving LED lighting in your shower, bathroom, or anywhere you would use recessed lighting. Generously sized with a 7-3/8 in. diameter, this white finish fixture features an impact-resistant frosted lens that diffuses light beautifully.
Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63229.
- •ENERGY STAR LED surface mount light fixture provides a quick and easy alternative to recessed lighting, white finish, frosted lens
- •Dimmable energy efficient LED provides exceptional brightness of 1050 lumens using only 15 watts of energy
- •Long-lasting performance with no bulbs to replace, 3000K, Color Rendering Index of 80
- •Wet rated with impact-resistant lens perfect for showers and bathrooms
- •Low profile small size, 1-3/8 in. x 7-3/8 in. (H x D), ETL/CETL listed, five-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 23452-H Snap-In Lamp Support Clip For Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-H)
- FEIT ELECTRIC LED UTILITY LIGHT 2 LAMP (SHOP/4X2/840/V1)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- LAMPLIGHT Hooper 1/8 in. X 8 in. L Round Wick Shape Cotton Lamp Wick 5 pk, 5PK (9997)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- INTENSE Solid Copper In-Ground Well Light with Eyelid, Copper (IN2563091)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- Westinghouse Outdoor Flushmount Lights