Shop All Outdoor Flushmount Lights
Westinghouse
7-3/8In Dim LED Indoor/Outdoor Surface Mnt Chrome Frost Lens 3000K
Mfr # 6322600
Zoro # G6840478
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish CHROME
- Color Temperature 3000 K
- CRI 80
- Lamp Type INTEGRATED LED
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6322600
- Zoro # G6840478
- UPC # 24034632266
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height (In.) | 1.25 in |
Dia. (In.) | 7.5" |
Width | 7.5 in |
Height | 1.25" |
Assembled Depth | 7.5 in |
Assembled Diameter | 7.5 in |
Shade Diameter | 5-1/2 in |
Description
This LED surface mount light fixture is a time-saving, energy-efficient alternative to recessed lighting, especially in new construction and remodels. All-in-one light fixture eliminates the need for a recessed housing, trim, and light bulb. It quickly installs to any junction box and easily snaps into place. Rated to withstand wet locations such as showers, bathrooms, and outdoor applications. Available in two sizes, small (6") and large (7-3/8"), this low profile design features a chrome finish and impact-resistant frosted lens that diffuses light beautifully. Integrated ENERGY STAR LED technology provides long-lasting performance and offers significant energy saving benefits. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- DORCY DieHard 3400 lm Black/Blue LED Flashlight Power Bank (41-6646)
- STREAMLIGHT Stinger Ring Holder, F/75013,75014,75306 (75906)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Orange Body (21521)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- VAXCEL Outland 12in Long Arm Outdoor Light Iron (T0351)
- Westinghouse Outdoor Flushmount Lights