7-3/8In Dim LED Indoor/Outdoor Surface Mnt Brushd Nkl Frost Lens 3000K
Mfr # 6322700
Zoro # G6840794
Key Features
- Lumens 1050
- Voltage 120 V
- Dia. (In.) 7.5"
- Watts 15 W
- Lamp Included Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6322700
- Zoro # G6840794
- UPC # 24034632273
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 7.5" |
Height | 1.25" |
Shade Diameter | 5-1/2 in |
Details
Lumens | 1050 |
Voltage | 120 V |
Watts | 15 W |
Lamp Included | Yes |
Color Temperature | 3000 K |
Rated Life | 50000 |
CRI | 80 |
Lamp Type | INTEGRATED LED |
Housing Finish | BRUSHED NICKEL |
Housing Material | STEEL/POLYCARBONATE |
Number of Lights | 1 |
Indoor/Outdoor | Indoor/Outdoor |
Wet Approved | Yes |
Style | Traditional |
Shade | Frosted Acrylic |
Dimmable | Yes |
Color Designation | Warm White |
Description
The Westinghouse indoor/outdoor LED surface mount ceiling fixture is an energy-efficient solution for lighting in wet locations. This all-in-one light can be used as an alternative to any recessed lighting application, especially in new construction and remodels. Easily add energy-saving LED lighting in your shower, bathroom, or anywhere you would use recessed lighting. Generously sized with a 7-3/8 in. diameter, this brushed nickel finish fixture features an impact-resistant frosted lens that diffuses light beautifully.
Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63227.
- •ENERGY STAR LED surface mount light fixture provides a quick and easy alternative to recessed lighting, brushed nickel finish, frosted lens
- •Dimmable energy efficient LED provides exceptional brightness of 1050 lumens using only 15 watts of energy
- •Long-lasting performance with no bulbs to replace, 3000K, Color Rendering Index of 80
- •Wet rated with impact-resistant lens perfect for showers and bathrooms
- •Low profile small size, 1-3/8 in. x 7-3/8 in. (H x D), ETL/CETL listed, five-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 Watts (RL320)
- ILC Replacement for Brookstone M-031105 - Make UP Mirror replacement light bulb lamp (M-031105 - MAKE UP MIRROR BROOKSTONE)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- ILC Replacement For JABSCO 62026 SERIES (62026 SERIES)
- WESTINGHOUSE Fixture Ceiling Outdr Flush-Mount 60W 2-Light Orwell 11In ORB H-Lights Clear Sd Glass (6578400)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- Westinghouse Outdoor Flushmount Lights