7-3/8" Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frst Lens 3000K
Mfr # 6322800
Zoro # G6840943
Key Features
- Lamp Type INTEGRATED LED
- CRI 80
- Dia. (In.) 7.5"
- Housing Finish OIL RUBBED BRONZE
- Lamp Included Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6322800
- Zoro # G6840943
- UPC # 24034632280
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 7.5" |
Height | 1.25" |
Shade Diameter | 5-1/2 in |
Details
Lamp Type | INTEGRATED LED |
CRI | 80 |
Housing Finish | OIL RUBBED BRONZE |
Lamp Included | Yes |
Rated Life | 50000 |
Watts | 15 W |
Housing Material | STEEL/POLYCARBONATE |
Color Temperature | 3000 K |
Lumens | 1050 |
Voltage | 120 V |
Style | Traditional |
Indoor/Outdoor | Indoor/Outdoor |
Shade | Frosted Acrylic |
Color Designation | Warm White |
Dimmable | Yes |
Number of Lights | 1 |
Wet Approved | Yes |
Description
The Westinghouse indoor/outdoor LED surface mount ceiling fixture is an energy-efficient solution for lighting in wet locations. This all-in-one light can be used as an alternative to any recessed lighting application, especially in new construction and remodels. Easily add energy-saving LED lighting in your shower, bathroom, or anywhere you would use recessed lighting. Generously sized with a 7-3/8 in. diameter, this oil rubbed bronze finish fixture features an impact-resistant frosted lens that diffuses light beautifully.
Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63228.
- •ENERGY STAR LED surface mount light fixture provides a quick and easy alternative to recessed lighting, oil rubbed bronze finish, frosted lens
- •Dimmable energy efficient LED provides exceptional brightness of 1050 lumens using only 15 watts of energy
- •Long-lasting performance with no bulbs to replace, 3000K, Color Rendering Index of 80
- •Wet rated with impact-resistant lens perfect for showers and bathrooms
- •Low profile small size, 1-3/8 in. x 7-3/8 in. (H x D), ETL/CETL listed, five-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- WESTINGHOUSE Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured White White Glass (6113900)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GCX)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Westinghouse Outdoor Flushmount Lights