6In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K
Mfr # 6364400
Zoro # G6840514
Key Features
- Rated Life 50000
- Color Temperature 5000 K
- Voltage 120 V
- Housing Finish WHITE
- Housing Material STEEL/POLYCARBONATE
Product Information
- Brand Westinghouse
- MFR # 6364400
- Zoro # G6840514
- UPC # 24034636448
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 6" |
Height | 1" |
Shade Diameter | 4 in |
Details
Rated Life | 50000 |
Color Temperature | 5000 K |
Voltage | 120 V |
Housing Finish | WHITE |
Housing Material | STEEL/POLYCARBONATE |
CRI | 80 |
Lamp Included | Yes |
Lumens | 840 |
Watts | 12 W |
Lamp Type | INTEGRATED LED |
Number of Lights | 1 |
Dimmable | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Shade | Frosted Acrylic |
Wet Approved | Yes |
Style | Traditional |
Color Designation | Daylight |
Description
The Westinghouse indoor/outdoor LED surface mount ceiling fixture is an energy-efficient solution for lighting in wet locations. This all-in-one light can be used as an alternative to any recessed lighting application, especially in new construction and remodels. Easily add energy-saving LED lighting in your shower, bathroom, or anywhere you would use recessed lighting. Moderately sized with a 6 in. diameter, this white finish fixture features an impact-resistant frosted lens that diffuses light beautifully.
Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63644.
- •ENERGY STAR LED surface mount light fixture provides a quick and easy alternative to recessed lighting, white finish, frosted lens
- •Dimmable energy efficient LED provides exceptional brightness of 840 lumens using only 12 watts of energy
- •Long-lasting performance with no bulbs to replace, 5000K, Color Rendering Index of 80
- •Wet rated with impact-resistant lens perfect for showers and bathrooms
- •Low profile small size, 1 in. x 6 in. (H x D), ETL/CETL listed, five-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 13 W, T5, Miniature Bi-Pin (G5) (21369)
- ILC Replacement for Universal 480-slh-tc-p (480-SLH-TC-P UNIVERSAL)
- ILC Replacement for Satco S4475 replacement light bulb lamp (S4475 SATCO)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (381-1PK)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- VAXCEL Dockside 6in Outdoor Light Patina (T0215)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266676 Halloween Burst LED Light; Purple & Green (266676)
- Westinghouse Outdoor Flushmount Lights