Shop All Outdoor Flushmount Lights
Westinghouse
6In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K
Mfr # 6322500
Zoro # G6840706
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material STEEL/POLYCARBONATE
- Watts 12 W
- Housing Finish WHITE
- Rated Life 50000
- Lamp Type INTEGRATED LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6322500
- Zoro # G6840706
- UPC # 24034632259
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 6" |
Height | 1" |
Shade Diameter | 4 in |
Details
Housing Material | STEEL/POLYCARBONATE |
Watts | 12 W |
Housing Finish | WHITE |
Rated Life | 50000 |
Lamp Type | INTEGRATED LED |
Lamp Included | Yes |
Color Temperature | 4000 K |
Lumens | 840 |
Voltage | 120 V |
CRI | 80 |
Color Designation | Cool White |
Shade | Frosted Acrylic |
Style | Traditional |
Wet Approved | Yes |
Number of Lights | 1 |
Indoor/Outdoor | Indoor/Outdoor |
Dimmable | Yes |
Description
This LED surface mount light fixture is a time-saving, energy-efficient alternative to recessed lighting, especially in new construction and remodels. All-in-one light fixture eliminates the need for a recessed housing, trim, and light bulb. It quickly installs to any junction box and easily snaps into place. Rated to withstand wet locations such as showers, bathrooms, and outdoor applications. Available in two sizes, small (6") and large (7-3/8"), this low profile design features a white finish and impact-resistant frosted lens that diffuses light beautifully. Integrated ENERGY STAR LED technology provides long-lasting performance and offers significant energy saving benefits. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXEON Maxxeon MNMXN00810 420 Lumen Cyclops USB Rechargeable LED Work Light (MNMXN00810)
- ILC Replacement for Haas Vf-6 replacement light bulb lamp (VF-6 HAAS)
- ILC Replacement For LIGHT BULB LAMP, FLE20HT32SW (FLE20HT3/2/SW)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13518)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- MAXIM Carriage House 2-Lght 12" Wide Oriental Brnz Outdoor Flush Mount Lght (3429WGOB)
- INTENSE Cast Aluminum In-Ground Well Light with Grill, Bronze (IN2563094)
- VAXCEL Dorado Dualux 12in Outdoor Light Silver (T0388)
- Westinghouse Outdoor Flushmount Lights