Shop All Outdoor Flushmount Lights
Westinghouse
6In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 3000K
Mfr # 6322100
Zoro # G6840575
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish WHITE
- Lamp Type INTEGRATED LED
- CRI 80
- Lamp Included Yes
- Lumens 840
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6322100
- Zoro # G6840575
- UPC # 24034632211
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 6" |
Width | 6 in |
Height (In.) | 1 in |
Height | 1" |
Assembled Depth | 6 in |
Assembled Diameter | 6 in |
Shade Diameter | 4 in |
Description
This LED surface mount light fixture is a time-saving, energy-efficient alternative to recessed lighting, especially in new construction and remodels. All-in-one light fixture eliminates the need for a recessed housing, trim, and light bulb. It quickly installs to any junction box and easily snaps into place. Rated to withstand wet locations such as showers, bathrooms, and outdoor applications. Available in two sizes, small (6") and large (7-3/8"), this low profile design features a white finish and impact-resistant frosted lens that diffuses light beautifully. Integrated ENERGY STAR LED technology provides long-lasting performance and offers significant energy saving benefits. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- ILC Replacement for Universal C2642unvme (C2642UNVME UNIVERSAL)
- LEVITON Socket Surface Porc 660W (09880-000)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- VAXCEL Harwich 8in Outdoor Light Gray (T0268)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- VAXCEL Hyannis 5-1/2in Outdoor Light Black (OW37051TB)
- Westinghouse Outdoor Flushmount Lights