6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K
Mfr # 6322400
Zoro # G6840767
Key Features
- Watts 12 W
- Voltage 120 V
- Dia. (In.) 6"
- Color Temperature 4000 K
- Housing Finish OIL RUBBED BRONZE
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6322400
- Zoro # G6840767
- UPC # 24034632242
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 6" |
Height | 1" |
Shade Diameter | 4 in |
Details
Watts | 12 W |
Voltage | 120 V |
Color Temperature | 4000 K |
Housing Finish | OIL RUBBED BRONZE |
CRI | 80 |
Rated Life | 50000 |
Lamp Type | INTEGRATED LED |
Housing Material | STEEL/POLYCARBONATE |
Lamp Included | Yes |
Lumens | 840 |
Shade | Frosted Acrylic |
Style | Traditional |
Wet Approved | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Dimmable | Yes |
Color Designation | Cool White |
Number of Lights | 1 |
Description
The Westinghouse indoor/outdoor LED surface mount ceiling fixture is an energy-efficient solution for lighting in wet locations. This all-in-one light can be used as an alternative to any recessed lighting application, especially in new construction and remodels. Easily add energy-saving LED lighting in your shower, bathroom, or anywhere you would use recessed lighting. Moderately sized with a 6 in. diameter, this oil rubbed bronze finish fixture features an impact-resistant frosted lens that diffuses light beautifully.
Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63224.
- •ENERGY STAR LED surface mount light fixture provides a quick and easy alternative to recessed lighting, oil rubbed bronze finish, frosted lens
- •Dimmable energy efficient LED provides exceptional brightness of 840 lumens using only 12 watts of energy
- •Long-lasting performance with no bulbs to replace, 4000K, Color Rendering Index of 80
- •Wet rated with impact-resistant lens perfect for showers and bathrooms
- •Low profile small size, 1 in. x 6 in. (H x D), ETL/CETL listed, five-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/H/841/LED (PL26E/H/841/LED)
- METAL OPTICS Aircraft Cable Hanging Kit, F/FGB Fixture (MHYTGB10 WWGR)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 250W (MH250/U)
- COMPONENT HARDWARE Natrual White LED Hood Lamp 12W (LED-40000N-P)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- VAXCEL Wrightwood 10in Outdoor Light Black (T0306)
- VAXCEL Harwich Dualux 8in Outdoor Light Black (T0260)
- VAXCEL Revere 7in Outdoor Light Seeded (OW39573RBZ)
- Westinghouse Outdoor Flushmount Lights