Shop All Outdoor Flushmount Lights
Westinghouse
6In Dim LED Indoor/Outdoor Surface Mnt Brushd Nkl Frost Lens 3000K
Mfr # 6321900
Zoro # G6840505
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Housing Finish BRUSHED NICKEL
- Rated Life 50000
- Color Temperature 3000 K
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6321900
- Zoro # G6840505
- UPC # 24034632198
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 1" |
Dia. (In.) | 6" |
Shade Diameter | 4 in |
Details
Voltage | 120 V |
Housing Finish | BRUSHED NICKEL |
Rated Life | 50000 |
Color Temperature | 3000 K |
Watts | 12 W |
Lumens | 840 |
Lamp Included | Yes |
Lamp Type | INTEGRATED LED |
Housing Material | STEEL/POLYCARBONATE |
CRI | 80 |
Style | Traditional |
Shade | Frosted Acrylic |
Indoor/Outdoor | Indoor/Outdoor |
Number of Lights | 1 |
Dimmable | Yes |
Color Designation | Warm White |
Wet Approved | Yes |
Description
This LED surface mount light fixture is a time-saving, energy-efficient alternative to recessed lighting, especially in new construction and remodels. All-in-one light fixture eliminates the need for a recessed housing, trim, and light bulb. It quickly installs to any junction box and easily snaps into place. Rated to withstand wet locations such as showers, bathrooms, and outdoor applications. Available in two sizes, small (6") and large (7-3/8"), this low profile design features a brushed nickel finish and impact-resistant frosted lens that diffuses light beautifully. Integrated ENERGY STAR LED technology provides long-lasting performance and offers significant energy saving benefits. Westinghouse is a trusted, global brand. We know lighting and offer products with exceptional quality, reliability and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, 45 W, 60 W, EX39 (LED-8024M345-G7-FW)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- STONCO Garage and Canopy Dualselect (GC90-SCT-G2-SM-5-10-BZ)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- VAXCEL Chiasso 5in Outdoor Aluminum (CO-OWD050BZ)
- Westinghouse Outdoor Flushmount Lights