6-Inch 12 W Dim Slim Recessed LED Downlight Color Temp Selection
Mfr # 5227000
Zoro # G7625487
Key Features
- Voltage 120 V
- Watts 12 W
- Color Temperature 2700 K
- Lumens 900
- Rated Life 50000
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5227000
- Zoro # G7625487
- UPC # 30721522703
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 1.42" |
Diameter | 7.17 in |
Details
Voltage | 120 V |
Watts | 12 W |
Color Temperature | 2700 K |
Lumens | 900 |
Rated Life | 50000 |
Dimmable | Yes |
Lamp Quantity | 1 |
CRI | 90 |
Housing Finish | WHITE |
Light Color | MULTI 5 |
Housing Material | ALUMINUM |
Wet Approved | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Shape | Downlight Retrofit |
Description
The Westinghouse 12W Dimmable 2700-5000K ENERGY STAR 6 in. Stepped Baffle Slim Recessed LED Downlight is the recessed lighting solution for shallow ceilings or recessed spaces. It gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K or 5000K at the time of installation with slide switch selector. Ideal for new and remodel construction, this one piece ceiling LED light is a quick and easy alternative to recessed can lights, trim and light bulb. Place external driver above the ceiling and secure to the light with the twist-lock connector. Convenient spring clips hold the fixture firmly to the ceiling. No visible screws or hardware, and a sleek pre-attached stepped baffle trim create a seamless look. Illuminates instantly, fully dimmable and suitable for wet locations. Free of harmful mercury, LED recessed lighting is a great choice for your replacement needs. Can be used to comply with the 2022 Title 24, Part 6 high efficacy light source requirements in the state of California.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 52270.
- •Energy saving: ENERGY STAR LED recessed light with color temperature selection reduces energy costs up to 85%, using only 12 watts of energy to produce the same light output as a 80-watt incandescent light bulb
- •Description: Canless LED recessed light replacement for traditional step baffle recessed downlights that require a recessed can, for shallow ceilings, choose 2700K, 3000K, 3500K, 4000K or 5000K
- •Long Life of 50,000 average rated hours, provides maintenance-free illumination and eliminates the need to replace bulbs
- •Brightness and appearance: 900 lumens and 2700-5000K selectable light temperature, 90 CRI, dimmable when used with a compatible dimmer, impact-resistant, polycarbonate glare-free frost finish lens
- •Where to use: Perfect for remodel and new construction in wet locations like bathrooms or showers, porches, in kitchens, family rooms, offices and retail settings, IC rated, IP40 rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11368 (S11368)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- FEIT ELECTRIC 3.5 W, T4, E11 (BP35MC/830/LED)
- LUMAPRO LUMAPRO 15W, S8 Miniature Incandescent Bulb (1229-1PK)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- WESTINGHOUSE Six-Light Indoor LED Chandelier ORB (6328200)
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- Westinghouse LED Commercial Lights