Shop All LED Commercial Lights
Westinghouse
4-Inch 10 W Dimmable Slim Recessed LED Downlight
Mfr # 5095100
Zoro # G7625889
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 10 W
- Color Temperature 2700 K
- Lumens 650
- Rated Life 50000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5095100
- Zoro # G7625889
- UPC # 30721509513
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 1.02" |
Diameter | 5.04 in |
Details
Voltage | 120 V |
Watts | 10 W |
Color Temperature | 2700 K |
Lumens | 650 |
Rated Life | 50000 |
Dimmable | Yes |
Housing Finish | WHITE |
Lamp Quantity | 1 |
Housing Material | ALUMINUM |
CRI | 90 |
Light Color | WARM WHITE |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Shape | Downlight Retrofit |
Wet Approved | Yes |
Description
Westinghouse (10 Watt) Warm White (2700K) 4-Inch Slim Recessed LED Downlight Dimmable ENERGY STAR 50950. This slim and sleek-looking, recessed LED downlight is an all-in-one alternative to a recessed can, trim and light bulb. With a very low-profile, it provides an ideal solution for ceilings with inadequate space to fit a recessed can. Under balconies or eaves, this one-piece recessed LED downlight is easy to install, featuring flexible driver positioning, a twist lock connector and convenient spring clips to ensure easy installation. ENERGY STAR rated and free of harmful mercury, this LED is an environmentally-friendly choice for your new and remodel projects. Can be used to comply with the 2016 Title 24, Part 6 high efficacy light source requirements in the state of California.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Trim Fixture Rec Slpd Bfle 6In (456W)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21358)
- PORTOR 4in LED Can-Less DownLight, Remote J-Box 120V and CCT Selector (PT-DLR-C-4I-10W-5CCT-120V)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE One-Light Indoor Mini Pendant Sophie ORB Crystal Prism Glass (6338400)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Seeded Glass (6100800)
- WESTINGHOUSE One-Light Adjustable Mini Pendant ORB Metal Cage Shade (6100600)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- WESTGATE SCX2-2FT-20W-MCT4-DLED ARCHITECTURAL ROUND SUSPENDED DOWN LIGHT (SCX2-2FT-20W-MCT4-D)
- Westinghouse LED Commercial Lights