Shop All LED Commercial Lights
Westinghouse
4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection
Mfr # 5226000
Zoro # G7625934
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 10 W
- Color Temperature 2700 K
- Lumens 650
- Rated Life 50000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5226000
- Zoro # G7625934
- UPC # 30721522604
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 1.42" |
Diameter | 5.04 in |
Details
Voltage | 120 V |
Watts | 10 W |
Color Temperature | 2700 K |
Lumens | 650 |
Rated Life | 50000 |
Dimmable | Yes |
CRI | 90 |
Housing Material | ALUMINUM |
Light Color | MULTI 5 |
Lamp Quantity | 1 |
Housing Finish | WHITE |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Shape | Downlight Retrofit |
Wet Approved | Yes |
Description
Westinghouse (10 Watt) 4-Inch Stepped Baffle Slim Recessed LED Downlight with Color Temperature Selection (2700K, 3000K, 3500K, 4000K, 5000K) Dimmable ENERGY STAR 52260. This slim LED recessed lighting provides a range of 5 color temperatures for selection during installation. Choose from warm white to daylight, or somewhere in between, for the perfect light appearance in every application. This all-in-one, low profile canless led recessed light replaces recessed can lights, stepped baffle trim and light bulb. It's perfect for shallow ceilings and recessed spaces, in new and remodel applications. Designed for easy installation with a 13-inch feed wire between light and external driver, a twist lock connector, and spring clips. Fully dimmable so you can apply the right amount of light to each application when used with a compatible dimmer. ENERGY STAR rated and free of harmful mercury, this LED is an environmentally-friendly choice .Can be used to comply with the 2016 Title 24, Part 6 high efficacy light source requirements in the state of California.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V (A3647)
- ILC Replacement for Philips F40ax50 replacement light bulb lamp, 30PK (F40AX50 PHILIPS)
- BERGEN INDUSTRIES Temp Light Stringer, 50 ft, 12/3, 5 Light (GL50123MPC)
- MAXXEON LIGHTING 813 Cyclops Rchrgbl Work Light Hiviz (MAX00813)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- WESTINGHOUSE One-Light Adjustable LED Mini Pendant ORB, Clear Glass (6102600)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- LITHONIA LIGHTING LED Striplight, 41W, 3000 lm, 120/277V (ZL1NL483000LMFSTMVOLT40K80CRIWH)
- Westinghouse LED Commercial Lights