Shop All Monitor Mounts & Brackets
Westinghouse
4" Crossbar Kit
Mfr # 70110
Zoro # G107063417
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First End Connector Type Automobile Cigarette Lighter
- Voltage Rating 12 V DC
- Product Type Battery Cord
- Device Supported Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 70110
- Zoro # G107063417
- UPC # 30721701108
- Country of Origin China
- Category Monitor Mounts & Brackets
Details
First End Connector Type | Automobile Cigarette Lighter |
Voltage Rating | 12 V DC |
Product Type | Battery Cord |
Device Supported | Cooler |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 (22ALK28)
- CLEAN REMOTE Large Button Universal Remote Control for Healthcare (CR2BB)
- ILC Replacement for Infocus Sp-lamp-087 Lamp & Housing (SP-LAMP-087 LAMP & HOUSING INFOCUS)
- ENERGIZER Coin Cell, 2025, 3V, PK2 (2025BP-2N)
- WESTINGHOUSE WALL LATRN WHT SWITH A19 (66984)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 700 SERIES RIGHTSIDE ASSIST ARM (ATEATTC-RHA-FPD)
- AIDATA Monitor Riser, Cable Manager, Supports Up To 24" Flat-Panel Monitors (MR301)
- CRIMSON Crimson CAS1W Suspended Ceiling Adapter (CAS1W)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- ABB ADR11, AL 1CNDTR 1HOLE MOUNT 14-1/0 TP, PK 25 (ADR11)
- Westinghouse Monitor Mounts & Brackets