Shop All Incandescent Light Bulbs
Westinghouse
25 W T10 Tubular Incandescent Bulb E26 (Medium) White
Mfr # 0371000
Zoro # G105272309
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type E26 (Medium)
- Watts 25
- Lumens 180
- Color Temperature 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 0371000
- Zoro # G105272309
- UPC # 30721037108
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | E26 (Medium) |
Watts | 25 |
Lumens | 180 |
Color Temperature | 2700K |
Description
Incandescent general service light bulbs are perfect for general or specified lighting purposes and come in a variety of shapes styles and wattages. To help you find the right bulb for the right application see Westinghouse's full offering of general service light bulbs including nightlights sign lights tubular and microwave varieties. General service light bulbs are available with medium intermediate candelabra and double contact bayonet screw bases making them compatible for use with standard household fixtures and appliances everything from curio cabinets picture lights and microwaves to outdoor signs and scoreboards.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO CFL Spiral Bulb T2, 13W, 880 Lumens, White (SDNS7218)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- LITHONIA LIGHTING LED Striplight, 30W, 4028 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 40K 80CRI WH)
- SATCO 50 W R20 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3201)
- WESTINGHOUSE 40 W A15 A-Line Incandescent Bulb E17 (Intermediate) Soft White , 2PK (03938)
- WESTINGHOUSE Bulb Incd G16.5 Ww 25W (03240)
- WESTINGHOUSE 7 Watt Night Light Bulb - (3406329)
- WESTINGHOUSE Incan S6 Bulb E12 6W Cd2 (04025)
- WESTINGHOUSE Bulb 40W R-16 Spot Std (03627)
- WESTINGHOUSE Softlens250W Clrheat 2Pk (03977)
- ILC Replacement for AH Lighting S14/11w/blue replacement light bulb lamp, 2PK (S14/11W/BLUE AH LIGHTING)
- Westinghouse Incandescent Light Bulbs