160W LED 4Ft Dimmable Linear High Bay Fixture 5000K
Mfr # 6563600
Zoro # G5642848
Key Features
- Lumens 20800
- Fixture Voltage 120-277 V
- Color Temperature 5000 K
- Lamp Type - Fixtures INTEGRATED LED
- Number of Light Bars 1
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6563600
- Zoro # G5642848
- UPC # 24034656361
- Country of Origin China
- Category LED Bay Lights
Dimensions
Height | 2.25" |
Diameter | 12-1/2 in |
Details
Lumens | 20800 |
Fixture Voltage | 120-277 V |
Color Temperature | 5000 K |
Lamp Type - Fixtures | INTEGRATED LED |
Number of Light Bars | 1 |
Rated Life | 50000 |
Dimmable | Yes |
Light Color | DAYLIGHT |
CRI | 80 |
Housing Material | ALUMINUM/POLYCARBON |
Watts | 160 W |
Series | LINEAR HIGH BAY |
Finish | White |
Shade | Frosted Textured Acrylic |
Style | Utility |
Indoor/Outdoor | Indoor |
Lamps Included | Yes |
Damp Approved | Yes |
Description
This 160 Watt 4 foot dimmable LED linear high bay fixture offers bright, energy-efficient lighting for high bay ceilings with long-lasting LED benefits. It provides exceptional light coverage, bright daylight color, evenly distributed, diffused light, creating greater visibility, improved safety, and enhanced conditions for performing tasks. Specifically designed for indoor areas such as warehouses, storage facilities, garages and workshops.
This high bay LED fixture lasts up to 50,000 hours. An excellent replacement for linear fluorescent fixtures in commercial and industrial settings for energy-saving illumination and a reduction in maintenance costs. Product reference number 65636.
- •White finish LED high bay fixture with frosted acrylic diffuser includes two 41-inch suspension chains
- •Dimensions:
Height: 2-1/4 inches,
Width: 45-3/4 inches,
Depth: 12-1/2 inches,
Product Weight: 15.33 lbs. - •160 watt, brightness 20,800 lumens, daylight 5000K, 80 CRI, 50,000 hours, 1-10V dimming
- •120-277 volt, ideal for replacement of fixtures that operate on 277 volt building mains, approved for use in damp locations, operating temperature is -4 to 104 degrees F (-20 to 40 degrees C)
- •UL/CUL listed, DLC qualified, backed by a 5 year fixture warranty, additional accessories sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- INNOVATIONS LIGHTING Cobbleskill Glass (G116)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Wh (SRP25DWH)
- ILC Replacement For SATCO S8552 (S8552)
- OLYMPUS Olympus: 100DR 7/8 26D NATL KA915 (OLY-100-26D78-915)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- LITHONIA LIGHTING LED Round High Bay 13in., 18000 LM, Mult (CPRB 18LM MVOLT 40K 80CRI DWH)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT 5K)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- ALBEO LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 159W (ABC1524571QQQSTAQW1PK)
- NUVO Fixture, LED, Hi-Bay, 110W, 4000K, 15297L, 120V-277V, White (65/641)
- Westinghouse LED Bay Lights