15W 120V LED 6In Dim Sqare Recessd Downlight Cool White 4000K
Mfr # 3105600
Zoro # G6841135
Key Features
- Voltage - Recessed Down Light 120 V
- Height 3"
- Diameter 7.5"
- Lumens 1100
- Watts 15 W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 3105600
- Zoro # G6841135
- UPC # 30721310560
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 3" |
Diameter | 7.5" |
Details
Voltage - Recessed Down Light | 120 V |
Lumens | 1100 |
Watts | 15 W |
Color Temperature | 4000 K |
Dimmable | Yes |
Finish | FROST |
Housing Material | ALUMINUM |
CRI | 90 |
Light Color | COOL WHITE |
Rated Life | 50000 |
Lamp Base | E26 (Medium) |
Wet Approved | Yes |
Lamp Shape | Downlight Retrofit |
Description
The Westinghouse (15W) Dimmable Cool White ENERGY STAR 6 in. Square Recessed LED Downlight with Medium Base Socket Adapter is a quick, easy and energy efficient way to upgrade your recessed lighting. Simply replace your bulb in 6 in. standard recessed housings with this efficient LED downlight. There are no visible screws or hardware and the white pre-attached square trim creates a seamless modern look. This durable LED offers long-term use, dependability and is suitable for wet locations. Perfect for kitchens, bathrooms, family rooms, offices, retail settings or anywhere recessed lighting is used.
This ENERGY STAR Square Recessed LED Downlight reduces energy costs, saving up to $467.50 over the lifetime of the bulb compared to a 100-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.
Switching to Westinghouse LED light bulbs offers significant energy saving benefits.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 31056.
- •Easily upgrade your recessed lighting with ENERGY STAR Square Recessed LED Downlights
- •100-watt equivalent using only 15-watts, medium base socket adapter, frost finish
- •Bulb life of 50,000 average rated hours
- •Brightness 1100 lumens, cool white light 4000K, dimmable, IC rated
- •Ideal for use in kitchens, bathrooms, family rooms, offices and retail settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX OSRAM SYLVANIA)
- HON TASKLIGHT, DESK, RECESSED, 46W (HONH870960)
- FEIT ELECTRIC LED PAR38 E26 BW 120W DM (PAR38DM1400930C)
- LITHONIA LIGHTING LED Wall Light, 533 lm, 9.1W, OLLWD Series (OLLWD LED P1 40K MVOLT DDB M6)
- WESTINGHOUSE 14W 120V LED 5In Dim Recessd Downlight Warm White 2700K (4104000)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- ELCO LIGHTING 5 Aluminum Airtight IC Housing" (EL5ICA)
- Westinghouse Recessed Light Housing