Shop All Thermocouples Assemblies
Westinghouse
12in 1/4in Rtd
Mfr # S15563PK120Z100 711B274H01
Zoro # G604842751
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 12 in
- Probe OD 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # S15563PK120Z100 711B274H01
- Zoro # G604842751
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Details
Probe OD | 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (CR306B104)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA11)
- HUBBELL Connector, 3R, 4X, 12, Male, Red, 8-2 (HBL15MR)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- WEED INSTRUMENT 6IN 1/4IN THERMOCOUPLE (451-01BH-A-6-C-006.0-A2.0B-Z010)
- CARRIER ZS2 PRO TEMP SENSOR w/LCD DISP (ZS2PCAR)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- AAON Digital Room Temperature Sensor (ASM01817)
- ROSEMOUNT 2-1/2In 3/4In Rtd (78D25N00A025T34)
- CONAX 5in 3/16in Thermocouple (U252E138U0060)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- Westinghouse Temperature Sensors