11In Dim LED Indoor Flush Mnt Ceiling Fixture Wht, Wht Albstr Glass
Mfr # 6106600
Zoro # G7625907
Key Features
- Voltage 120 V
- Watts 15 W
- Lamp Type - Fixtures INTEGRATED LED
- Color Temperature 3000 K
- Lumens 1350
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6106600
- Zoro # G7625907
- UPC # 24034610660
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 3.5" |
Diameter | 11 in |
Shade Diameter | 8.75 in |
Details
Voltage | 120 V |
Watts | 15 W |
Lamp Type - Fixtures | INTEGRATED LED |
Color Temperature | 3000 K |
Lumens | 1350 |
Rated Life | 50000 |
Dimmable | Yes |
Housing Finish | WHITE |
Housing Material | METAL & GLASS |
Light Color | WARM WHITE |
Lamp Quantity | 1 |
CRI | 80 |
Shade | Alabaster Glass |
Lamps Included | Yes |
Indoor/Outdoor | Indoor |
Style | Traditional |
Description
The Westinghouse 11-Inch Indoor Ceiling Fixture offers traditional style combined with the benefits of energy-efficient LED technology. A sleek addition in a hallway, laundry room or any small space, it features a clean white finish. This fixture includes a 15-watt integrated dimmable LED that will provide beautiful ambient light for many years and you will never need to replace a single bulb.
Making the switch to Westinghouse LED light fixtures offers significant energy-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61066.
- •11-Inch indoor flush mount with traditional design and LED technology, dimmable when used with a compatible dimming switch
- •White finish, white alabaster glass
- •3-7/16 in. x 11 in. (H x D)
- •Integrated 15-watt LED with brightness of 1350 lumens is equivalent to 1-75-watt incandescent bulb and lasts up to 30,000 average rated hours, no bulbs to replace
- •ETL/CETL listed, backed by a five-year limited warranty against defects in materials and workmanship
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST Coast CST-30322 XP11R Rechargeable Flashlight (CST-30322)
- FEIT ELECTRIC BULB LED A21 DL17.7W 6PK (OM100950CA1056)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- ILC Replacement for Baltoro LLC 9024b replacement light bulb lamp (9024B BALTORO LLC)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Crackle Glass (6309200)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- Westinghouse LED Commercial Lights