110W LED 2Ft Dimmable Linear High Bay Fixture 5000K
Mfr # 6563400
Zoro # G5642832
Key Features
- Lumens 14300
- Fixture Voltage 120-277 V
- Color Temperature 5000 K
- Lamp Type - Fixtures INTEGRATED LED
- Dimmable Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6563400
- Zoro # G5642832
- UPC # 24034656347
- Country of Origin China
- Category LED Bay Lights
Dimensions
Height | 2.25" |
Diameter | 12-1/2 in |
Details
Lumens | 14300 |
Fixture Voltage | 120-277 V |
Color Temperature | 5000 K |
Lamp Type - Fixtures | INTEGRATED LED |
Dimmable | Yes |
Number of Light Bars | 1 |
CRI | 80 |
Housing Material | ALUMINUM/POLYCARBON |
Rated Life | 50000 |
Light Color | DAYLIGHT |
Watts | 110 W |
Series | LINEAR HIGH BAY |
Finish | White |
Lamps Included | Yes |
Damp Approved | Yes |
Shade | Frosted Acrylic |
Style | Utility |
Indoor/Outdoor | Indoor |
Description
This 110 Watt 2 foot dimmable LED linear high bay fixture offers bright, energy-efficient lighting for high bay ceilings with long-lasting LED benefits. It provides exceptional light coverage, bright daylight color, even light distribution and reduced glare. Create greater visibility, improved safety, and enhanced conditions for task performance. Specifically designed for indoor areas such as warehouses, storage facilities, garages and workshops.
This high bay LED fixture lasts up to 50,000 hours. An excellent replacement for linear fluorescent fixtures in commercial and industrial settings for energy-saving illumination and a reduction in maintenance costs. Product reference number 65634.
- •White finish LED high bay light fixture with frosted acrylic diffuser includes two 41-inch suspension chains
- •Dimensions:
Height: 2-1/4 inches
Width: 23-3/4 inches
Depth: 12-1/2 inches
Product Weight: 16.11 lbs. - •110 watt, brightness 14,300 lumens, daylight 5000K, 80 CRI, 50,000 hours, 1-10V dimming
- •120-277 volt, ideal for replacement of fixtures that operate on 277 volt building mains, approved for use in damp locations, operating temperature is -4 to 104 degrees F (-20 to 40 degrees C)
- •UL/CUL listed, DLC qualified, backed by a 5 year fixture warranty, additional accessories sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK (861603)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- ADVANCE Ballast Elec 1-2 F32T8 (ICN2P32N35I)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED Bronze Security Floodlight (S9.51200850SLBZ)
- STRAITS LED Buoy High Bay - 120w-5000K-E39 Screw In Base (15020129)
- COLUMBIA LIGHTING LED 4FT Wraparound, 0-10v Dimming, 4200L, 34W, 35K, 120-277v (RLW4-35ML-FAW-EDU)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 32W (LUSI4A042V1T35VQCSWHTES)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- DESIGNERS FOUNTAIN 2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K (HB2B13DMP50)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- Westinghouse LED Bay Lights