Shop All Recessed Light Housing
Westinghouse
10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 3000K
Mfr # 5083000
Zoro # G6840523
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reflector or Baffle Color Warm White
- Voltage - Recessed Down Light 120 V
- Height 3.35"
- Color Temperature 3000 K
- Housing Material ALUMINUM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5083000
- Zoro # G6840523
- UPC # 30721508301
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 3.35" |
Diameter | 5.15" |
Details
Reflector or Baffle Color | Warm White |
Voltage - Recessed Down Light | 120 V |
Color Temperature | 3000 K |
Housing Material | ALUMINUM |
Dimmable | Yes |
CRI | 90 |
Rated Life | 35000 |
Finish | FROST |
Watts | 10 W |
Lumens | 650 |
Light Color | WARM WHITE |
Base Type | E26 (MEDIUM) |
Damp Approved | Yes |
Lamp Shape | Downlight Retrofit |
Description
This ENERGY STAR dimmable recessed LED downlight offers a quick and easy upgrade for your recessed lighting. Featuring an adjustable gimbal ring that rotates 355 degrees with up to a 45 degree tilt, it's ideal for sloped ceiling applications. It fits existing 4-inch standard recessed housings. This convenient one piece downlight works with existing IC and Non-IC recessed cans that use a medium base socket. Compatible with most dimmers. There are no visible screws or hardware and the white pre-attached trim creates a seamless look. This retrofit one-piece adjustable kit is a perfect replacement when remodeling residential or commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl- Light Only- Red (75485)
- FEIT ELECTRIC LED, 15.5 W, BR40, Medium Screw (E26) (BR40DMHO/927CA)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- WESTEK Mlc2Bc Light Control Indoor Mo (MLC162BC)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 14W 120V LED 5In Dim Recessd Downlight Warm White 2700K (4104000)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- HALO H995Ricat (H995RICAT)
- Westinghouse Recessed Light Housing